This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Eaton E34 pushbutton, E34, 30.5 mm, Corrosion Resistant, Cam 1, 60¦ throw, NEMA 3, 3R, 4, 4X, 12, 13, Non illuminated, Two position, Knob, Black actuator
Overview
Eaton E34 pushbutton, E34, 30.5 mm, Corrosion Resistant, Cam 1, 60¦ throw, NEMA 3, 3R, 4, 4X, 12, 13, Non illuminated, Two position, Knob, Black actuator
The two-layer, 100 percent solid thermosetting cathodic epoxy coating applied to these rugged, die cast pushbuttons provides a flat black, smooth, consistent and corrosion-resistant surface that has passed a demanding 600-hour salt spray testùfour times longer than the industry-standard test.
Also known as: 782113722986, E34VEBK1
Specifications
Type: | Corrosion Resistant |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
Type: | Corrosion Resistant |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
Customer Reviews
No reviews for this product
(0)