Multi-Tap Connector, 6 Port, 2 Side Entry, 6 AWG to 250 MCM, AL/CU

Item #: 79826

Cat #: PBTD-6-250

UPC: 783669077964

Sign In or Register to view pricing and more.
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 250-6, 6 Ports, Dual Sided Entry, Tin Plated, UL, CSA

Overview

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 250-6, 6 Ports, Dual Sided Entry, Tin Plated, UL, CSA
Also known as: 783669077964, PBTD-6-250

Specifications

Color: Black
Volts AC: 600
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 6 - 250
Wire/Cable Openings: 6
Color: Black
Material: Aluminum
Allowable Gauge Range: 6 - 250
Volts AC: 600
Standards: California Proposition 65
Wire/Cable Openings: 6

Customer Reviews

No reviews for this product
(0)