Threaded Conduit Nipple, 6" x 5", Steel

Item #: 798211

Cat #: GRC600X500

UPC: 980020007626

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Threaded Conduit Nipple, 6 Inch x 5 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 6 Inch x 5 Inch, Steel, For use with Rigid Threaded Conduit
Also known as: 980020007626, GRC600X500

Specifications

Material: Steel
Length: 5 in
Diameter: 6 in
Material: Steel
Diameter: 6 in
Length: 5 in

Customer Reviews

No reviews for this product
(0)