Fluorescent, U-Bent, 16W, T8, 1-5/8" Leg Spacing, 3500K
Item #: 79819
Cat #: FBO16835
UPC: 046135218354
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, Rapid Start, U-Bent Lamp, 18W, Bulb: T8-1-5/8 (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 1125, CRI: 82, Color Temp: 3500K. *Sylvania Part # 21835* *** Not for Sale in Vermont due to State Regulations ***
Overview
Fluorescent, Rapid Start, U-Bent Lamp, 18W, Bulb: T8-1-5/8 (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 1125, CRI: 82, Color Temp: 3500K. *Sylvania Part # 21835* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135218354, FBO16835
Specifications
Color Rendering Index (CRI): | 82 |
Lumens: | 1125 |
Wattage: | 16 |
Shape: | T8-1-5/8 (U-Bend) |
Color Temperature: | 3500 (Neutral White) |
Length: | 10.500 in |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Color Rendering Index (CRI): | 82 |
Wattage: | 16 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | Fluorescent |
Lumens: | 1125 |
Shape: | T8-1-5/8 (U-Bend) |
Length: | 10.500 in |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)