Explosion-Proof Enclosure, NEMA 4, Watertight, Series XCE, 7 x 18 x 5"

Item #: 798163

Cat #: 14314-MH

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Explosion-Proof Enclosure, NEMA 4, Watertight, Series XCE, 7 x 18 x 5 Inch, Material: Steel, Includes XHB-2 Hinge Panel Option.

Overview

Explosion-Proof Enclosure, NEMA 4, Watertight, Series XCE, 7 x 18 x 5 Inch, Material: Steel, Includes XHB-2 Hinge Panel Option.
Also known as: 14314-MH

Specifications

Material: Steel
Size: 7 x 18 x 5 in
IP/NEMA Rating: NEMA 4
Material: Steel
IP/NEMA Rating: NEMA 4
Size: 7 x 18 x 5 in

Customer Reviews

No reviews for this product
(0)