Duplex Receptacle Wallplate, 2-Gang, Nylon, Gray

Item #: 7981

Cat #: 80716-GY

UPC: 078477493991

Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, Duplex Device Receptacle Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Gray.

Overview

2-Gang, Duplex Device Receptacle Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Gray.
Also known as: 078477493991, 80716-GY

Specifications

Gangs: 2
Mounting: Device
Size: Standard
Color: Gray
Material: Thermoplastic, Nylon
Type: Standard, Duplex
Gangs: 2
Size: Standard
Material: Thermoplastic, Nylon
Mounting: Device
Color: Gray
Type: Standard, Duplex

Customer Reviews

No reviews for this product
(0)