MTW, 16 AWG, Stranded, Blue, 5000'

Item #: 798055

Cat #: MTW16STR264BLU5000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
MTW, 16 AWG, Stranded, Blue, 5000'

Overview

MTW, 16 AWG, Stranded, Blue, 5000'
Also known as: MTW16STR264BLU5000RL

Specifications

Color: Blue
Material: Copper
Length: 5000 ft
Volts AC: 600
Conductors: 1
Gauge: 16
Stranding: Stranded
Color: Blue
Length: 5000 ft
Conductors: 1
Stranding: Stranded
Material: Copper
Volts AC: 600
Gauge: 16

Customer Reviews

No reviews for this product
(0)