This product may not be available in all locations.
6
more
![Ch Surge Loadcenter, 24 Cct, 100a, Main Lug Only Ch Surge Loadcenter, 24 Cct, 100a, Main Lug Only](https://rexel-cdn.com/products/image.jpg?i=C7266BB9-4B78-4263-94D8-8F91561AB452&f=420)
Ch Surge Loadcenter, 24 Cct, 100a, Main Lug Only
Item #: 798030
Cat #: CHSUR24L125E
UPC: 782116200061
Sign In or Register to view pricing and more.
Documents & Guides
Ch Surge Loadcenter, 24 Cct, 100a, Main Lug Only
Overview
Ch Surge Loadcenter, 24 Cct, 100a, Main Lug Only
Eaton’s Type CH Surge Loadcenter includes a factorymounted and wired surge suppressor device. There is a knockout in the cover that allows the user to view the status indication lights on the surge suppressor. The CH Surge Loadcenter reduces the surge current, helping protect sensitive home electronic equipment. Save labor by installing a factory-mounted surge protective device.
Also known as: 782116200061, CHSUR24L125E
Specifications
Mounting: | Flush, Surface |
Family / Style: | CH |
Amps: | 100 |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Circuits: | 32 |
Type: | Main Lug |
Interrupt Rating AC: | 25 kA |
Mounting: | Flush, Surface |
Amps: | 100 |
Phase: | 1 |
Circuits: | 32 |
Interrupt Rating AC: | 25 kA |
Family / Style: | CH |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Type: | Main Lug |
Customer Reviews
No reviews for this product
(0)