MTW, 10 AWG, Stranded, Black, 2000'

Item #: 798004

Cat #: MTW10STR264BLK2000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
MTW, 10 AWG, Stranded, Black, 2000'

Overview

MTW, 10 AWG, Stranded, Black, 2000'
Also known as: MTW10STR264BLK2000RL

Specifications

Gauge: 10
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Length: 2000 ft
Stranding: Stranded
Gauge: 10
Color: Black
Conductors: 1
Stranding: Stranded
Material: Copper
Volts AC: 600
Length: 2000 ft

Customer Reviews

No reviews for this product
(0)