MTW, 10 AWG, Stranded, Blue, 2000'

Item #: 798002

Cat #: MTW10STR264BLU2000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
MTW, 10 AWG, Stranded, Blue, 2000'

Overview

MTW, 10 AWG, Stranded, Blue, 2000'
Also known as: MTW10STR264BLU2000RL

Specifications

Gauge: 10
Color: Blue
Material: Copper
Volts AC: 600
Conductors: 1
Length: 2000 ft
Stranding: Stranded
Gauge: 10
Material: Copper
Conductors: 1
Stranding: Stranded
Color: Blue
Volts AC: 600
Length: 2000 ft

Customer Reviews

No reviews for this product
(0)