MTW, 16 AWG, Stranded, White, 5000'

Item #: 797996

Cat #: MTW16STR264WHT5000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
MTW, 16 AWG, Stranded, White, 5000'

Overview

MTW, 16 AWG, Stranded, White, 5000'
Also known as: MTW16STR264WHT5000RL

Specifications

Material: Copper
Length: 5000 ft
Color: White
Volts AC: 600
Conductors: 1
Gauge: 16
Stranding: Stranded
Material: Copper
Color: White
Conductors: 1
Stranding: Stranded
Length: 5000 ft
Volts AC: 600
Gauge: 16

Customer Reviews

No reviews for this product
(0)