TFMR 1PH 2.0KVA 120-480-120/240
Item #: 79799
Cat #: T169435
UPC: 047503087022
Documents & Guides
POWER CONDITIONING, TRANSFORMER 1 PHASE 2.0KVA 120-480-120/240
Sign In or Register to view pricing and more.
Sola Hevi-Duty
63-23-220-8 Power Conditioner, Voltage Regulator, 2000VA, 120-480 x 120-240
Item #: 69442
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
POWER CONDITIONING, TRANSFORMER 1 PHASE 2.0KVA 120-480-120/240
Also known as: 047503087022, T169435
Specifications
Volt Amps: | 2kVA |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Mounting: | Wall |
Standards: | California Proposition 65 |
Secondary Voltage: | 120, 240, 208 |
Primary Voltage: | 132x166, 228x192, 264x384, 528, 95 |
Volt Amps: | 2kVA |
Phase: | 1 |
Standards: | California Proposition 65 |
Primary Voltage: | 132x166, 228x192, 264x384, 528, 95 |
IP/NEMA Rating: | NEMA 1 |
Mounting: | Wall |
Secondary Voltage: | 120, 240, 208 |
Customer Reviews
No reviews for this product
(0)