Pedestal with Legs, 36" x 8" x 8", Steel/Light Gray

Item #: 79796

Cat #: AP36L88LG

UPC: 783510424091

Sign In or Register to view pricing and more.
Documents & Guides
Pedestal with Legs, Bulletin P1 (Pedestals), Size/Dims: 36" x 8" x 8", Material/Finish: Steel/Light Gray

Overview

Pedestal with Legs, Bulletin P1 (Pedestals), Size/Dims: 36" x 8" x 8", Material/Finish: Steel/Light Gray
Also known as: 783510424091, AP36L88LG

Specifications

Width: 8 in
Material: Steel
Height: 36 in
Width: 8 in
Height: 36 in
Material: Steel

Customer Reviews

No reviews for this product
(0)