Load Center, Main Breaker, 200A, 120/240V, 1PH, 8/16, NEMA 3R

Item #: 7978

Cat #: BR816B200RF

UPC: 786676445153

Sign In or Register to view pricing and more.
200 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Loadcenter, 8-Space, 16-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Includes: Through-Feed Lugs. Dims: H: 25", W: 14.31", D: 5.19"

Overview

200 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Loadcenter, 8-Space, 16-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Includes: Through-Feed Lugs. Dims: H: 25", W: 14.31", D: 5.19"
Specially designed for easy installation, EATON BR 1 in load centers house the branch circuit breakers and the wiring requires to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Also known as: 786676445153, BR816B200RF

Specifications

Amps: 200
Circuits: 16
Mounting: Surface
Phase: 1
Volts AC: 120/240
Family / Style: BR
Spaces: 8
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Volts AC: 120/240
Spaces: 8
Circuits: 16
Phase: 1
Family / Style: BR
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)