Shielding Tape 1" X 100'

Item #: 79778

Cat #: 24-1X100FT

UPC: 054007150589

Sign In or Register to view pricing and more.
Documents & Guides
Electrical Shielding Tape, Scotch, All Metal, Flat, Open-Weave Braid, Unprinted. Size: 1 Inch Width, 100 Foot Length. Color: Gray.

Overview

Electrical Shielding Tape, Scotch, All Metal, Flat, Open-Weave Braid, Unprinted. Size: 1 Inch Width, 100 Foot Length. Color: Gray.
Scotch® Tape 24 is a corrosion resistant tape. This tape is highly conformable with the open weave knit construction of copper wire. It stretches easily to adhere on uneven surfaces and is designed for indoor and outdoor applications. RoHS 2011/65/EU Compliant.
Also known as: 054007150589, 24-1X100FT

Specifications

Length: 100 ft
Width: 1 in
Material: Copper
Color: Gray, Copper
Length: 100 ft
Material: Copper
Width: 1 in
Color: Gray, Copper

Customer Reviews

No reviews for this product
(0)