SW NOT FUSIBLE HD 600V 100A 3P NEMA3R

Item #: 797777

Cat #: HU363RBVW

UPC: 785901693529

Sign In or Register to view pricing and more.
SW NOT FUSIBLE HD 600V 100A 3P NEMA3R

Overview

SW NOT FUSIBLE HD 600V 100A 3P NEMA3R
Also known as: 785901693529, HU363RBVW

Specifications

Poles: 3
Amps: 100
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
Poles: 3
Mounting: Surface
Standards: California Proposition 65
Amps: 100
Volts AC: 600

Customer Reviews

No reviews for this product
(0)