Multi-Tap Connector, Insulated, Aluminum

Item #: 79776

Cat #: PBTD-5-500

UPC: 783669078466

Sign In or Register to view pricing and more.
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 600-4, 5 Ports, Dual Sided Entry, Tin Plated, UL, CSA

Overview

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 600-4, 5 Ports, Dual Sided Entry, Tin Plated, UL, CSA
Also known as: 783669078466, PBTD-5-500

Specifications

Color: Black
Volts AC: 600
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 4 - 600
Wire/Cable Openings: 5
Color: Black
Material: Aluminum
Allowable Gauge Range: 4 - 600
Volts AC: 600
Standards: California Proposition 65
Wire/Cable Openings: 5

Customer Reviews

No reviews for this product
(0)