3' 16W LED T8 Lamp, 35K

Item #: 797754

Cat #: LED16T8/L36/F/835/SUB

UPC: 046135736896

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SYL LED16T8/L36/F/835/SUB 73689 3 FT SUBSTITUBE LED T8 WITH FROSTED LENS 3500K CCT >80 CRI

Overview

SYL LED16T8/L36/F/835/SUB 73689 3 FT SUBSTITUBE LED T8 WITH FROSTED LENS 3500K CCT >80 CRI
Also known as: 046135736896, LED16T8/L36/F/835/SUB

Specifications

Family / Style: SubstiTUBE
Length: 3 ft, 36 in
Color Rendering Index (CRI): 83
Lumens: 1600
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Family / Style: SubstiTUBE
Color Rendering Index (CRI): 83
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)
Length: 3 ft, 36 in
Lumens: 1600
Light Technology: LED
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)