Switch, Basic, Straight Lever, 2.5" Long, 15A, 250VAC, 1PDT

Item #: 79769

Cat #: BZ-2RW80

UPC: 784549173158

Sign In or Register to view pricing and more.
Documents & Guides
Switch, Basic, Straight Lever, 2.5 Inch Long, 15 Amp, 250 Volt AC, 1-Pole Double Throw, Solder Terminal

Overview

Switch, Basic, Straight Lever, 2.5 Inch Long, 15 Amp, 250 Volt AC, 1-Pole Double Throw, Solder Terminal
Also known as: 784549173158, BZ-2RW80

Specifications

Type: Switch, Straight Lever
Mounting: Panel
Poles: 1
Amps: 15
Material: Plastic
Volts AC: 250
Length: 2.500 in
Type: Switch, Straight Lever
Poles: 1
Material: Plastic
Length: 2.500 in
Mounting: Panel
Amps: 15
Volts AC: 250

Customer Reviews

No reviews for this product
(0)