This product may not be available in all locations.

1492-D Miniature Circuit Breakers, Trip Curve C, 2-Pole, 10 A
Item #: 797687
Cat #: 1492-D2C100
UPC: 887172344220
Documents & Guides
1492-D Miniature Circuit Breakers, Trip Curve C, 2-Pole, 10 A
Sign In or Register to view pricing and more.
No associated products found.
Overview
1492-D Miniature Circuit Breakers, Trip Curve C, 2-Pole, 10 A
Bulletin 1492-D Miniature Circuit Breakers provide overcurrent and short circuit protection for higher voltage DC circuits. These devices are also Miniature Circuit Breakers as defined by IEC Standards.
Also known as: 887172344220, 1492-D2C100
Specifications
Poles: | 2 |
Amps: | 10 |
Family / Style: | 1492 |
Volts AC: | 277, 480Y |
Mounting: | DIN Rail |
Volts DC: | 500 |
Type: | Trip Curve C |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Family / Style: | 1492 |
Mounting: | DIN Rail |
Type: | Trip Curve C |
Amps: | 10 |
Volts AC: | 277, 480Y |
Volts DC: | 500 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)