DAI HZD0C2G 100-277V AC 180GLASS CW

Item #: 797649

Cat #: HZD0C2G

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
DAI HZD0C2G 100-277V AC 180GLASS CW 2200LUMEN 21W

Overview

DAI HZD0C2G 100-277V AC 180GLASS CW 2200LUMEN 21W
Also known as: HZD0C2G

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 2250
Type: Area Light
Wattage: 21
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Type: Area Light
Light Technology: LED
Lumens: 2250
Wattage: 21
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)