GRN 353-810 BLADE,RECIP.,8" x 10TPI

Item #: 797612

Cat #: 353-810

UPC: 783310313373

Sign In or Register to view pricing and more.
GRE 353-810 BLADE RECIP. 8" X

Overview

GRE 353-810 BLADE RECIP. 8" X
Also known as: 783310313373, 353-810

Specifications

Length: 8 in
Material: Cobalt
Length: 8 in
Material: Cobalt

Customer Reviews

No reviews for this product
(0)