SOOW Cable, 10/4, 600V, Black

Item #: 797611

Cat #: HW25001004

UPC:

Documents & Guides
SOOW Cable, 10 AWG, 4 Conductor, 600V, Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

SOOW Cable, 10 AWG, 4 Conductor, 600V, Black
Also known as: HW25001004

Specifications

Gauge: 10
Color: Black
Volts AC: 600
Conductors: 4
Gauge: 10
Volts AC: 600
Color: Black
Conductors: 4

Customer Reviews

No reviews for this product
(0)