Multi-Tap Connector, 2 Port, 2 Side Entry, 250 to 750 MCM, AL/CU
Item #:
79746
Cat #:
PBTD-2-750
UPC:
783669078664
Sign In or Register to view pricing and more.
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 750-250, 2 Ports, Dual Sided Entry, Tin Plated, UL, CSA
Overview
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 750-250, 2 Ports, Dual Sided Entry, Tin Plated, UL, CSA
Also known as: 783669078664, PBTD-2-750
Specifications
Color: | Black |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Wire/Cable Openings: | 2 |
Allowable Gauge Range: | 250 - 750 |
Color: | Black |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 250 - 750 |
Volts AC: | 600 |
Wire/Cable Openings: | 2 |
Customer Reviews
No reviews for this product
(0)