8-32 Drill Tap, High Speed Steel, 1/4" Shank

Item #: 797420

Cat #: 32238

UPC: 092644322389

Sign In or Register to view pricing and more.
8-32 Drill Tap, High Speed Steel, 1/4 Inch Shank, For Aluminum, Brass, Copper, Plastic and Up to 10 Gauge Metal

Overview

8-32 Drill Tap, High Speed Steel, 1/4 Inch Shank, For Aluminum, Brass, Copper, Plastic and Up to 10 Gauge Metal
Also known as: 092644322389, 32238

Specifications

Type: Replacement, Drill/Tap Bit
Diameter: 1/4 in
Material: Steel
Size: -40
Standards: California Proposition 65
Type: Replacement, Drill/Tap Bit
Material: Steel
Standards: California Proposition 65
Diameter: 1/4 in
Size: -40

Customer Reviews

No reviews for this product
(0)