Cable, Pre-wired, 22AWG, 9 Twisted Pair, Shielded, 2.5m, (8.2')

Item #: 797389

Cat #: 1492-ACABLE025YB

UPC: 887172600319

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Pre-wired, for Analog Module, 22AWG, 9 Twisted Pair, Shielded, 2.5 meter, (8.2 Foot)

Overview

Cable, Pre-wired, for Analog Module, 22AWG, 9 Twisted Pair, Shielded, 2.5 meter, (8.2 Foot)
Allen-Bradley® catalog 1492-ACABLE025YB is a prewired cable for 1756-IF8I (voltage) or 1756-OF8I ( voltage) analog input module from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 887172600319, 1492-ACABLE025YB

Specifications

Family / Style: 1492
Type: Analog Cable
Gauge: 22
Length: 2.500 m
Conductors: 9 Pair
Family / Style: 1492
Gauge: 22
Conductors: 9 Pair
Type: Analog Cable
Length: 2.500 m

Customer Reviews

No reviews for this product
(0)