Fluorescent Lamp, U-Bent, T8, 22-7/16", 32W, 5000K

Item #: 79738

Cat #: FBO32/750/6/ECO

UPC: 046135220531

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, U-Bent, 32 Watt, Bulb: T8 (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2625, CRI: 75, Color Temp: 5000K, Length: 22-7/16 inch, Standard Case Qty: 16 *Sylvania Part # 22053* *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent Lamp, U-Bent, 32 Watt, Bulb: T8 (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2625, CRI: 75, Color Temp: 5000K, Length: 22-7/16 inch, Standard Case Qty: 16 *Sylvania Part # 22053* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135220531, FBO32/750/6/ECO

Specifications

Type: Instant Start, Rapid Start
Wattage: 32
Lumens: 2625
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 75
Shape: T8-6U (U-Bend)
Length: 22.438 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Type: Instant Start, Rapid Start
Lumens: 2625
Color Rendering Index (CRI): 75
Length: 22.438 in
Base: Medium Bi-Pin (G13)
Wattage: 32
Color Temperature: 5000 (Bright White)
Shape: T8-6U (U-Bend)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)