
Weatherproof Outlet Box, 1-Gang, (3) 1/2" Outlets, 2" Deep, Aluminum, Gray
Item #: 79734
Cat #: 30203
UPC: 095327302036
Documents & Guides
Weatherproof Outlet Box, 1-Gang, (3) 1/2 Inch Threaded Outlets, 2 Inch Deep, Aluminum Die Cast, Mounting Lugs, Ground Screw and (2) Close Up Plugs Included.
Sign In or Register to view pricing and more.
Overview
Weatherproof Outlet Box, 1-Gang, (3) 1/2 Inch Threaded Outlets, 2 Inch Deep, Aluminum Die Cast, Mounting Lugs, Ground Screw and (2) Close Up Plugs Included.
Mulberry has been an industry leader for over 90 years, supplying the electrical trade with an extensive offering of wallplates, box covers, weatherproof, and conduit bodies. We are dedicated to manufacturing quality electrical products in the USA. Almost all of our products are stamped, die-cast, machined, painted, assembled, and packaged domestically to assure customers of consistent quality and availability.
Also known as: 095327302036, 30203, MUL1G312, bell box
Specifications
Mounting: | Vertical, Horizontal |
Color: | Gray |
Depth: | 2 in |
Gangs: | 1 |
Material: | Aluminum |
Cubic Inches: | 19 in³ |
Threaded Outlet Diameter: | 1/2 in |
Number of Threaded Outlets: | 3 |
Mounting: | Vertical, Horizontal |
Depth: | 2 in |
Material: | Aluminum |
Threaded Outlet Diameter: | 1/2 in |
Color: | Gray |
Gangs: | 1 |
Cubic Inches: | 19 in³ |
Number of Threaded Outlets: | 3 |
Customer Reviews
No reviews for this product
(0)