Multi-Tap Connector, 3 Port, 2 Side Entry, 250 to 750 MCM, AL/CU
Item #: 79731
Cat #: PBTD-3-750
UPC: 783669078688
Sign In or Register to view pricing and more.
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 750-250, 3 Ports, Dual Sided Entry, Tin Plated, UL, CSA
Overview
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 750-250, 3 Ports, Dual Sided Entry, Tin Plated, UL, CSA
Also known as: 783669078688, PBTD-3-750
Specifications
Color: | Black |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 250 - 750 |
Wire/Cable Openings: | 3 |
Color: | Black |
Standards: | California Proposition 65 |
Wire/Cable Openings: | 3 |
Volts AC: | 600 |
Allowable Gauge Range: | 250 - 750 |
Customer Reviews
No reviews for this product
(0)