Fluorescent Lamp, Ecologic, T8, 60", 40W, 3500K

Item #: 79720

Cat #: FO40/735/ECO

UPC: 046135221033

Sign In or Register to view pricing and more.
Fluorescent Lamp, Ecologic, T8, 40 Watt, Base: Medium Bi-Pin (G13), Lumens: 3500, 75 CRI, Color Temperature: 3500K, Length: 60 inch, Standard Case Qty: 30, *Sylvania Part # 22103*

Overview

Fluorescent Lamp, Ecologic, T8, 40 Watt, Base: Medium Bi-Pin (G13), Lumens: 3500, 75 CRI, Color Temperature: 3500K, Length: 60 inch, Standard Case Qty: 30, *Sylvania Part # 22103*
Also known as: 046135221033, FO40/735/ECO

Specifications

Length: 5 ft, 60 in
Lumens: 3500
Color Rendering Index (CRI): 75
Wattage: 40
Material: Glass
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Length: 5 ft, 60 in
Color Rendering Index (CRI): 75
Material: Glass
Light Technology: Fluorescent
Lumens: 3500
Wattage: 40
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)