NEMA Combo Starter, Type S, nonfusible disconnect, Size 0, 18A, 5 HP at 600 VAC polyphase

Item #: 797175

Cat #: 8538SBA21V81CF4T

UPC: 785901971399

Sign In or Register to view pricing and more.
NEMA Combination Starter, Type S, nonfusible disconnect, Size 0, 18A, 5 HP at 600 VAC polyphase, 120 VAC coil, NEMA 12

Overview

NEMA Combination Starter, Type S, nonfusible disconnect, Size 0, 18A, 5 HP at 600 VAC polyphase, 120 VAC coil, NEMA 12
Also known as: 785901971399, 8538SBA21V81CF4T

Specifications

Volts AC Control: 120
Phase: 3
Poles: 3
Mounting: Surface
Type: Non-Fusible, Combination Starter
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 12
Volts AC Control: 120
Poles: 3
Type: Non-Fusible, Combination Starter
Volts AC: 600
Phase: 3
Mounting: Surface
Amps: 30
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)