Dimmer, Slide, LED/CFL, White

Item #: 797021

Cat #: NTCL-250-WH

UPC: 784276107488

Sign In or Register to view pricing and more.
Documents & Guides
Dimmer, 250 Watt, Voltage Rating: 120 V, Switch Style: Slide, Lamp Type: CFL, Fluorescent, Halogen, Incandescent, LED, Switch Type: 1-Pole, White

Overview

Dimmer, 250 Watt, Voltage Rating: 120 V, Switch Style: Slide, Lamp Type: CFL, Fluorescent, Halogen, Incandescent, LED, Switch Type: 1-Pole, White
Nova T C.L dimmer with wallplate, 250W CFL/LED, 1000W inc/hal, or 3.3A Lutron Hi-Lume A-Series LTE LED Driver (max 10 drivers), 120V in white
Also known as: 784276107488, NTCL-250-WH

Specifications

Type: Slide
Volts AC: 120
Mounting: Surface
Poles: 1
Color: White
Wattage: 250
Type: Slide
Mounting: Surface
Color: White
Volts AC: 120
Poles: 1
Wattage: 250

Customer Reviews

No reviews for this product
(0)