Terminal Block, Knife Disconnect, 20A, 600V AC/DC, Gray, 2.5mm

Item #: 797

Cat #: 1492-LKD3

UPC: 662073056027

Documents & Guides
Terminal Block, Knife Disconnect, 20 Amp, 600 Volt, AC/DC, Gray, 30 - 12 AWG, 2.5 mm, 100 in a Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, Knife Disconnect, 20 Amp, 600 Volt, AC/DC, Gray, 30 - 12 AWG, 2.5 mm, 100 in a Package
Our IEC Spring-clamp Terminal Blocks offer screwless termination technology which offers a fast and practical solution for secure and durable connections. These high-density blocks reduce wiring time, minimize troubleshooting, and perform in severe conditions. Secure contact is durable under extreme conditions such as vibration type applications. We offer 20 types of IEC spring-clamp terminal blocks, which include grounding, fuse, sensor, space-saver, mini, plug-in, and isolation.
Also known as: 662073056027, 1492-LKD3

Specifications

Type: Terminal Block, Knife Disconnect
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Color: Gray
Amps: 20
Allowable Gauge Range: 30 - 12
Type: Terminal Block, Knife Disconnect
Volts DC: 600
Color: Gray
Allowable Gauge Range: 30 - 12
Family / Style: 1492
Mounting: DIN Rail
Amps: 20

Customer Reviews

No reviews for this product
(0)