Fuse Clip kit, 100A, Class R, 600VAC, for 1494U Disconnect

Item #: 796992

Cat #: 1494U-FC100R

UPC: 885630968551

Documents & Guides
Fuse Clip kit, 100 Amp, Class R, 600 Volt AC, for 1494U Disconnect
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse Clip kit, 100 Amp, Class R, 600 Volt AC, for 1494U Disconnect
With an extra level of visual on or off indication of the knife-blade design, Allen-Bradley® Bulletin 1494U universal disconnect switches are unique, offering UL, CSA, and CE ratings in one line. Catalog item 1494U-FC100R from Rockwell Automation® is a 600 V AC fuse clip kit. It is 100 A class R.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630968551, 1494U-FC100R

Specifications

Poles: 3
Mounting: Device
Amps: 100
Class: R
Volts AC: 600
Type: Fuse Clip Kit
Poles: 3
Amps: 100
Volts AC: 600
Mounting: Device
Class: R
Type: Fuse Clip Kit

Customer Reviews

No reviews for this product
(0)