This product has been discontinued.
Close to Ceiling Light, 2 Light, 60W, Colonial Silver
Item #: 79699
Cat #: P3724-43
UPC: 785247372423
Sign In or Register to view pricing and more.
Documents & Guides
Close to Ceiling Light, Huntington, Size: 6x11-3/4", 60W, 120V, 2 Lamps, Medium, Incandescent, Material: Steel Body & Glass Shade, Finish:Colonial Silver.
Overview
Close to Ceiling Light, Huntington, Size: 6x11-3/4", 60W, 120V, 2 Lamps, Medium, Incandescent, Material: Steel Body & Glass Shade, Finish:Colonial Silver.
Also known as: 785247372423, P3724-43
Specifications
Color: | Colonial Silver |
Base: | Medium Screw (E26) |
Diameter: | 11 3/4 in |
Wattage: | 60 |
Type: | Close To Ceiling |
Color: | Colonial Silver |
Diameter: | 11 3/4 in |
Type: | Close To Ceiling |
Base: | Medium Screw (E26) |
Wattage: | 60 |
Customer Reviews
No reviews for this product
(0)