![Corrosion Protection Tape, 20 mil, Printed, 4" x 100' Corrosion Protection Tape, 20 mil, Printed, 4" x 100'](https://rexel-cdn.com/products/image.jpg?i=116D675A-41D5-44BD-AD55-38A86B72E794&f=420)
Corrosion Protection Tape, 20 mil, Printed, 4" x 100'
Item #: 79695
Cat #: 51-PRINTED-4X100FT
UPC: 054007428046
Sign In or Register to view pricing and more.
Documents & Guides
Corrosion Protection Tape, Scotchrap, All-Weather, Printed. Size: 4" Width, 100' Length. Thickness: 20 mils. Temperature Rating: 176° F. Color: Black.
Overview
Corrosion Protection Tape, Scotchrap, All-Weather, Printed. Size: 4" Width, 100' Length. Thickness: 20 mils. Temperature Rating: 176° F. Color: Black.
They are designed to connect copper conductors. Each connector is electro-tin plated to resist electrolytic corrosion. They are installed using standard industry tooling. Chamfered ends and an integral center cable stop ensure simplicity and ease of conductor insertion.
Also known as: 054007428046, 51-PRINTED-4X100FT
Specifications
Length: | 100 ft |
Color: | Black |
Width: | 4 in |
Material: | PVC |
Family / Style: | Scotchrap™ - 51 |
Length: | 100 ft |
Width: | 4 in |
Family / Style: | Scotchrap™ - 51 |
Color: | Black |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)