Bronze Trim Ring for 5" & 6" Frames

Item #: 796890

Cat #: RT56TRIMORBZ

UPC: 046135750984

Documents & Guides
Bronze Trim Ring for RT5 and RT6 Downlights, Fits 5 and 6 Inch Frames, Standard Case Qty: 4 *Sylvania Part # 75098*
Sign In or Register to view pricing and more.

No associated products found.

Overview

Bronze Trim Ring for RT5 and RT6 Downlights, Fits 5 and 6 Inch Frames, Standard Case Qty: 4 *Sylvania Part # 75098*
Also known as: 046135750984, RT56TRIMORBZ

Specifications

Diameter: 5 in, 6 in
Color: Bronze
Light Technology: LED
Diameter: 5 in, 6 in
Light Technology: LED
Color: Bronze

Customer Reviews

No reviews for this product
(0)