1
more

MICRO II BLADE FUSE - 2
Item #: 796888
Cat #: ATR-15
UPC: 051712405027
Documents & Guides
No Documents Available
MICRO II BLADE FUSE - 2 LEG - 15 AMP
Sign In or Register to view pricing and more.
No associated products found.
Overview
MICRO II BLADE FUSE - 2 LEG - 15 AMP
Also known as: 051712405027, ATR-15
Specifications
Speed: | Fast Acting |
Color: | Blue |
Volts DC: | 32 |
Mounting: | Socket |
Amps: | 15 |
Interrupt Rating DC: | 1 kA |
Family / Style: | ATR |
Interrupt Rating AC: | 1 kA |
Speed: | Fast Acting |
Volts DC: | 32 |
Amps: | 15 |
Family / Style: | ATR |
Color: | Blue |
Mounting: | Socket |
Interrupt Rating DC: | 1 kA |
Interrupt Rating AC: | 1 kA |
Customer Reviews
No reviews for this product
(0)