MICRO II BLADE FUSE - 2

Item #: 796871

Cat #: ATR-20

UPC: 051712405034

Documents & Guides
No Documents Available
MICRO II BLADE FUSE - 2 LEG - 20 AMP
Sign In or Register to view pricing and more.

No associated products found.

Overview

MICRO II BLADE FUSE - 2 LEG - 20 AMP
Also known as: 051712405034, ATR-20

Specifications

Speed: Fast Acting
Volts DC: 32
Mounting: Socket
Amps: 20
Color: Yellow
Interrupt Rating DC: 1 kA
Family / Style: ATR
Interrupt Rating AC: 1 kA
Speed: Fast Acting
Mounting: Socket
Color: Yellow
Family / Style: ATR
Volts DC: 32
Amps: 20
Interrupt Rating DC: 1 kA
Interrupt Rating AC: 1 kA

Customer Reviews

No reviews for this product
(0)