Power Supply Module, 200-240VAC Input, 283-339VAC Output, 127A, 35kW

Item #: 796810

Cat #: A06B-6140-H030

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Power Supply Module,AIPS-30HV, 200 - 240 Volt AC Input, 283 - 339 Volt AC Output, 127 Amp, 35 kWatt, 3-Phase

Overview

Power Supply Module,AIPS-30HV, 200 - 240 Volt AC Input, 283 - 339 Volt AC Output, 127 Amp, 35 kWatt, 3-Phase
Also known as: A06B-6140-H030

Specifications

Type: Power Supply Module
Phase: 3
Amps: 127
Wattage: 35 kW
Volts AC Range: 200 - 240
Type: Power Supply Module
Amps: 127
Volts AC Range: 200 - 240
Phase: 3
Wattage: 35 kW

Customer Reviews

No reviews for this product
(0)