Multi-Tap Connector, 8 Port, 2 Side Entry, 250 to 750 MCM, AL/CU

Item #: 79681

Cat #: PBTD-8-750

UPC: 783669078787

Sign In or Register to view pricing and more.
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 750-250, 8 Ports, Dual Sided Entry, Tin Plated, UL, CSA

Overview

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 750-250, 8 Ports, Dual Sided Entry, Tin Plated, UL, CSA
Also known as: 783669078787, PBTD-8-750

Specifications

Color: Black
Volts AC: 600
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 250 - 750
Wire/Cable Openings: 8
Color: Black
Material: Aluminum
Allowable Gauge Range: 250 - 750
Volts AC: 600
Standards: California Proposition 65
Wire/Cable Openings: 8

Customer Reviews

No reviews for this product
(0)