LED Garage Luminiare

Item #: 796792

Cat #: VG-A-JB-5M-A-57K-UL-SV

UPC: 849665000549

Sign In or Register to view pricing and more.
Documents & Guides
LED Garage Luminiare, 120-277V, 50W, 3870 Lumen, 5700K, 0-10V Dimmable, Junction Box Mount

Overview

LED Garage Luminiare, 120-277V, 50W, 3870 Lumen, 5700K, 0-10V Dimmable, Junction Box Mount
Also known as: 849665000549, VG-A-JB-5M-A-57K-UL-SV

Specifications

Volts AC: 120, 277
Color Temperature: 5700 (Bright White)
Type: Area Light, 0-10V Dimming
Color: Silver
Wattage: 50
Light Technology: LED
Dimmable: Yes
Volts AC: 120, 277
Type: Area Light, 0-10V Dimming
Wattage: 50
Dimmable: Yes
Color Temperature: 5700 (Bright White)
Color: Silver
Light Technology: LED

Customer Reviews

No reviews for this product
(0)