Insul Al Mech (4) 4-14 Sgl T Ul Csa

Item #: 79636

Cat #: PBTS-4-4

UPC: 783669079029

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 4-14, 4 Ports, Single Sided Entry, Tin Plated, UL, CSA
Sign In or Register to view pricing and more.

No associated products found.

Overview

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 4-14, 4 Ports, Single Sided Entry, Tin Plated, UL, CSA
Broad wire range: 750kcmil-14, UL Listed and CSA certified for 600 volts, 90°C, Dual rated for copper or aluminum conductor, Cold temperature rated to -45°C, High dielectric strength plastisol is chemical resistant, Black cover is UV rated, Removable port & screw plugs, Prefilled with De-ox
Also known as: 783669079029, PBTS-4-4, Clear tap

Specifications

Color: Black
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 14 - 4
Wire/Cable Openings: 4
Color: Black
Standards: California Proposition 65
Wire/Cable Openings: 4
Volts AC: 600
Allowable Gauge Range: 14 - 4

Customer Reviews

No reviews for this product
(0)