Rubber Splicing Tape 23, 1-1/2" x 30', Black

Item #: 79623

Cat #: 23-1.5X30FT

UPC: 891040003973

Documents & Guides
Rubber Splicing Tape 23, 1-1/2 Inch x 30 Feet, Black, Self-fusing, Polyester Liner
Sign In or Register to view pricing and more.

No associated products found.

Overview

Rubber Splicing Tape 23, 1-1/2 Inch x 30 Feet, Black, Self-fusing, Polyester Liner
Scotch® Rubber Splicing Tape is a highly conformable, self-fusing Ethylene Propylene rubber (EPR), high-insulating voltage tape, and also has a "snakeskin" liner that is easily removed as the tape is applied. The tape is a highly conformable, self-fusing Ethylene Propylene rubber based high-insulating voltage tape, without halogen. It is compatible with all the synthetic insulations cables and with the paper insulations cables with migrant material. The turns of the tape weld together in an homogeneous form after application.
Also known as: 891040003973, 23-1.5X30FT

Specifications

Width: 1 1/2 in
Color: Black
Length: 30 ft
Material: Rubber
Width: 1 1/2 in
Length: 30 ft
Color: Black
Material: Rubber

Customer Reviews

No reviews for this product
(0)