Multi-Tap Connector, 5 Port, 1 Side Entry, 4 AWG to 14 AWG
Item #: 79619
Cat #: PBTS-5-4
UPC: 783669079043
Sign In or Register to view pricing and more.
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 4-14, 5 Ports, Single Sided Entry, Tin Plated, UL, CSA
Overview
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 4-14, 5 Ports, Single Sided Entry, Tin Plated, UL, CSA
Also known as: 783669079043, PBTS-5-4
Specifications
Color: | Black |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 6 - 350 |
Wire/Cable Openings: | 5 |
Color: | Black |
Standards: | California Proposition 65 |
Wire/Cable Openings: | 5 |
Volts AC: | 600 |
Allowable Gauge Range: | 6 - 350 |
Customer Reviews
No reviews for this product
(0)