Professional Electrical Tape, Black, 3/4" x 44', 8.5 mil

Item #: 79604

Cat #: 88-SUPER-3/4X44FT

UPC: 054007103073

Sign In or Register to view pricing and more.
Documents & Guides
scotch(r) Premium Vinyl Electrical Tape 88-super-3/4x44ft, 3/4 In X 44 Ft (19 Mm X 13,4 M), 100 Per Case

Overview

scotch(r) Premium Vinyl Electrical Tape 88-super-3/4x44ft, 3/4 In X 44 Ft (19 Mm X 13,4 M), 100 Per Case
Scotch® Tape Super 88 is an abrasion-resistant tape that provides electrical and mechanical protection with the combination of an aggressive rubber-resin adhesive and an elastic PVC backing. This tape is highly resistant to UV rays, moisture, alkalis, acids, corrosion and varying weather conditions. It is designed to provide protective jacket for low- and high-voltage bus applications. The tape is compatible with solid dielectric cable insulations, as well as epoxy and polyurethane resins. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 054007103073, 88-SUPER-3/4X44FT

Specifications

Width: 3/4 in
Material: Vinyl
Color: Black
Length: 44 ft
Family / Style: Super 88
Width: 3/4 in
Color: Black
Family / Style: Super 88
Material: Vinyl
Length: 44 ft

Customer Reviews

No reviews for this product
(0)