F30T12D35RS 30/CS 1/SKU

Item #: 79578

Cat #: F30T12/D35/RS

UPC: 046135234842

Sign In or Register to view pricing and more.
Documents & Guides
OBSW/RS 30W, T12 rapid start fluorescent lamp, Designer rare earth phosphor, 3500K color temperature, 70 CRI. 18000 Avg rated life at 3 hrs/start

Overview

OBSW/RS 30W, T12 rapid start fluorescent lamp, Designer rare earth phosphor, 3500K color temperature, 70 CRI. 18000 Avg rated life at 3 hrs/start
Also known as: 046135234842, F30T12/D35/RS

Specifications

Color Rendering Index (CRI): 70
Length: 3 ft, 36 in
Wattage: 30
Lumens: 2250
Material: Glass
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 70
Wattage: 30
Material: Glass
Light Technology: Fluorescent
Length: 3 ft, 36 in
Lumens: 2250
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)