This product may not be available in all locations.
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
C-H CH22B100V CH 3/4-INCH LoadCenter, 10 kAIC
Overview
C-H CH22B100V CH 3/4-INCH LoadCenter, 10 kAIC
Also known as: 782114290255, CH22B100V
Specifications
Family / Style: | CH |
Circuits: | 22 |
Amps: | 100 |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Interrupt Rating AC: | 10 kA |
Family / Style: | CH |
Amps: | 100 |
Phase: | 1 |
Circuits: | 22 |
IP/NEMA Rating: | NEMA 1 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)