Multi-Tap Connector, Insulated, 4 Ports, 1-Sided, 600 MCM - 4 AWG
Item #: 79542
Cat #: PBTS-4-500
UPC: 783669080322
Sign In or Register to view pricing and more.
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 600-4, 4 Ports, Single Sided Entry, Tin Plated, UL, CSA
Overview
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 600-4, 4 Ports, Single Sided Entry, Tin Plated, UL, CSA
Also known as: 783669080322, PBTS-4-500
Specifications
Material: | Plastisol |
Color: | Black |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 4 - 600 |
Wire/Cable Openings: | 4 |
Material: | Plastisol |
Volts AC: | 600 |
Allowable Gauge Range: | 4 - 600 |
Color: | Black |
Standards: | California Proposition 65 |
Wire/Cable Openings: | 4 |
Customer Reviews
No reviews for this product
(0)