Junction Box, NEMA 4X, Continuous Hinge, 16 x 12 x 8", Stainless Steel

Item #: 79530

Cat #: A16H1208SS6LP

UPC: 783510836009

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4X, Continuous Hinge with Clamps, Wall Mount, 16 x 12 x 8 Inch, Stainless Steel Type 316L

Overview

Junction Box, NEMA 4X, Continuous Hinge with Clamps, Wall Mount, 16 x 12 x 8 Inch, Stainless Steel Type 316L
Junction Box, NEMA 4X, Continuous Hinge With Clamps, Junction Box, Wall Mount, 16 Inch x 12 Inch x 8 Inch, Stainless Steel, Type: 316L
Also known as: 783510836009, A16H1208SS6LP

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 16 in
Width: 12 in
Depth: 8 in
Mounting: Surface
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 12 in
Mounting: Surface
Height: 16 in
Depth: 8 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)